8.5 Watt Vertical LED 2-Pin

Item #: 2884746

Cat #: 82163

UPC: 807154821631

to view pricing and more.
Documents & Guides
8.5 Watt Vertical LED 2-Pin (Compatible with G24d Bases) Plug In CCT Selectable 3000K-3500K-4000K Hybrid - Type A (Magnetic Ballast Compatible) & Type B (Ballast Bypass)

Overview

8.5 Watt Vertical LED 2-Pin (Compatible with G24d Bases) Plug In CCT Selectable 3000K-3500K-4000K Hybrid - Type A (Magnetic Ballast Compatible) & Type B (Ballast Bypass)

Halco's LED plug in family offers a full line of products to meet the needs of any application. Halco's plug in line offers color selectable hybrid, high lumen output (vertical or horizontal), and omni-directional options that are available in a variety of color temperatures and lumen output ranges. These efficient, versatile, and long lasting LED plug in lamps are the perfect replacement option for fluorescent double or triple biax products.

Also known as: 807154821631, 82163

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Shape: PL
Wattage: 8.500
Light Technology: LED
Base: 2-Pin (G24d)
Type: Hybrid (Type A+B)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 8.500
Base: 2-Pin (G24d)
Shape: PL
Light Technology: LED
Type: Hybrid (Type A+B)