T824FR8/850/DIR3/LED 82357 QUICK CONNECT TYPE A LED T8 LINEAR 24 5000K

Item #: 2884754

Cat #: 82357

UPC: 80715482357

Sign In or Register to view pricing and more.
Documents & Guides
T824FR8/850/DIR3/LED 82357 QUICK CONNECT TYPE A LED T8 LINEAR 24 5000K

Overview

T824FR8/850/DIR3/LED 82357 QUICK CONNECT TYPE A LED T8 LINEAR 24 5000K
Also known as: 80715482357, 82357

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 8
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Wattage: 8
Type: Ballast Compatible (Type A)
Shape: T8 (Tubular)
Light Technology: LED