13W U-Bent LED Lamp, 35K

Item #: 2884755

Cat #: 82375

UPC: 807154823758

to view pricing and more.
Documents & Guides
LED T8 6in U-Bend tube 13W 3500K DuoConnect Type A-B 110-277V 1950 Lumen 50000 hrs Medium Bi-Pin (G13) Base 83 CRI

Overview

LED T8 6in U-Bend tube 13W 3500K DuoConnect Type A-B 110-277V 1950 Lumen 50000 hrs Medium Bi-Pin (G13) Base 83 CRI
Also known as: 807154823758, 82375

Specifications

Wattage: 13
Shape: T8 (U-Bend)
Lumens: 1950
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 13
Lumens: 1950
Light Technology: LED
Base: Medium Bi-Pin (G13)
Shape: T8 (U-Bend)
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)