LED T8 6in U-Bend Lamp, 40K

Item #: 2884756

Cat #: 82376

UPC: 807154823765

to view pricing and more.
Documents & Guides
LED T8 6in U-Bend Lamp: Duoconnect Type A/B;13W, 2000 Lumens, 4000K, Dimmable in Type-A mode (Compatible with most electronic instant-start T8 ballast). Halco Product SKU: 82376, Product Code: T8U6-FR13-840-HYB-LED.

Overview

LED T8 6in U-Bend Lamp: Duoconnect Type A/B;13W, 2000 Lumens, 4000K, Dimmable in Type-A mode (Compatible with most electronic instant-start T8 ballast). Halco Product SKU: 82376, Product Code: T8U6-FR13-840-HYB-LED.

The DuoConnect LED T8 U-Bend lamp provides premium performance solution designed to work strainght out of the package. Delivering over 1950 lumens, it is compatible for both direct ballast and bypass applications. With its unique design, these long lasting LED lamps provide incredible light distribution alon with energy-savings and a hassle-free quick, and easy installation. The Duo Connect LED T8 U-Bend ensures efficiency while decreasing inventory costs and minimizing maintenance.

Also known as: 807154823765, 82376

Specifications

Wattage: 13
Shape: T8 (U-Bend)
Color Temperature: 4000 (Cool White)
Light Technology: LED
Type: Hybrid (Type A+B)
Wattage: 13
Color Temperature: 4000 (Cool White)
Type: Hybrid (Type A+B)
Shape: T8 (U-Bend)
Light Technology: LED