This product has been discontinued.

1-1/4" Liquidtight Aluminum Flex, Gray, 50' Coil
Item #: 288476
Cat #: LTA125-50
UPC: 786209865304
to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Aluminum Flex, Type LTA, Aluminum Core, PVC Jacket, Gray, 50 Foot Coil
Overview
1-1/4 Inch Liquidtight Aluminum Flex, Type LTA, Aluminum Core, PVC Jacket, Gray, 50 Foot Coil
Also known as: 786209865304, LTA125-50
Specifications
| Diameter: | 1 1/4 in |
| Jacket: | PVC |
| Color: | Gray |
| Length: | 50 ft |
| Material: | Aluminum |
| Package Type: | Coil |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | Aluminum |
| Jacket: | PVC |
| Length: | 50 ft |
| Package Type: | Coil |