3.3W B11 LED Lamp, 27K

Item #: 2884763

Cat #: 82549

UPC: 807154825493

to view pricing and more.
Documents & Guides
3.3 Watt B11 LED Lamp, 300 Lumens, 2700K, Dimmable, T20

Overview

3.3 Watt B11 LED Lamp, 300 Lumens, 2700K, Dimmable, T20
Also known as: 807154825493, 82549

Specifications

Shape: B11 (Blunt Tip)
Lumens: 300
Color Temperature: 2700 (Warm White)
Wattage: 3.300
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Shape: B11 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Dimmable: Yes
Lumens: 300
Wattage: 3.300
Light Technology: LED