LED Plug-In Lamp - CFL Retrofit

Item #: 2884781

Cat #: 82852

UPC: 807154828524

to view pricing and more.
Documents & Guides
LED Double Tube Omni-Directional Plug-In Lamp G24Q 4-Pin Base 3000K-3500K-4000K-5000K 9.5 Watt, 1050/1100/1200 lumens, (26W Equivalent) Hybrid Type A (Electrical Ballast and Magnetic Ballast) - Type B, Dimmable. Halco Product SKU: 82852, Product Code: PLD9O-8CS-HYB-G24Q-LED2-D; Replaces 82144, 82145 & 82146.

Overview

LED Double Tube Omni-Directional Plug-In Lamp G24Q 4-Pin Base 3000K-3500K-4000K-5000K 9.5 Watt, 1050/1100/1200 lumens, (26W Equivalent) Hybrid Type A (Electrical Ballast and Magnetic Ballast) - Type B, Dimmable. Halco Product SKU: 82852, Product Code: PLD9O-8CS-HYB-G24Q-LED2-D; Replaces 82144, 82145 & 82146.

Halco’s ProLED Select Plug-In Lamp Series offers a high-efficiency LED solution for replacing traditional compact fluorescent plug-in lamps in commercial and institutional settings. With several models designed to match the familiar single, double, and triple tube CFL form factors, these lamps simplify retrofits across a wide range of fixtures. Selectable color temperatures ranging from warm white to daylight allow users to tailor lighting to suit any environment. The durable construction supports long-term performance, while the LED technology helps reduce energy consumption and maintenance costs. Available in multiple base types and backed by a 5-year warranty, the ProLED Select Plug-In Series streamlines inventory and installation—delivering reliable, adaptable lighting with modern efficiency.

Also known as: 807154828524, 82852

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 1050, 1100, 1200
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G24d)
Type: Hybrid (Type A+B)
Wattage: 9.500
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Light Technology: LED
Base: 2-Pin (G24d)
Wattage: 9.500
Lumens: 1050, 1100, 1200
Dimmable: Yes
Type: Hybrid (Type A+B)