6 Watt LED (45W Equiv) PAR20 Lamp, 525 Lumens, Color Selectable 2700K-5000K, Dimmable, T20

Item #: 2884782

Cat #: 83220

UPC: 807154832200

to view pricing and more.
Documents & Guides
6 Watt LED (45W Equiv) PAR20 Lamp, 525 Lumens, Color Selectable 2700K-5000K, Dimmable, T20

Overview

6 Watt LED (45W Equiv) PAR20 Lamp, 525 Lumens, Color Selectable 2700K-5000K, Dimmable, T20
Also known as: 807154832200, 83220

Specifications

Lumens: 525
Wattage: 6
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 525
Standards: California Title 20
Dimmable: Yes
Wattage: 6
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)