ST19AMB8ANT/822/LED2 85146 ST19 120V 8W 2200K E26 AMBER PROLED

Item #: 2884792

Cat #: 85146

UPC: 807154851461

to view pricing and more.
Documents & Guides
ST19AMB8ANT/822/LED2 85146 ST19 120V 8W 2200K E26 AMBER PROLED

Overview

ST19AMB8ANT/822/LED2 85146 ST19 120V 8W 2200K E26 AMBER PROLED
Also known as: 807154851461, 85146

Specifications

Color: Amber
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White)
Shape: ST19 (Antique)
Wattage: 8
Light Technology: LED
Color: Amber
Color Temperature: 2200 (Warm White)
Wattage: 8
Base: Medium Screw (E26)
Shape: ST19 (Antique)
Light Technology: LED