T8 Type A (Direct) Linear Tube

Item #: 2884802

Cat #: 87211

UPC: 807154872114

to view pricing and more.
Documents & Guides
LED T8 Linear Tube: 48in, 12W, 3500K, Type A Ballast Compatible, Direct Fit, 1800 Lumen, Medium Bi-Pin (G13) Base, 82 CRI, Dimmable with External Driver. Suitable for totally enclosed fixtures.

Overview

LED T8 Linear Tube: 48in, 12W, 3500K, Type A Ballast Compatible, Direct Fit, 1800 Lumen, Medium Bi-Pin (G13) Base, 82 CRI, Dimmable with External Driver. Suitable for totally enclosed fixtures.
Also known as: 807154872114, 87211

Specifications

Lumens: 1800
Material: Polycarbonate
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1800
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Material: Polycarbonate
Wattage: 12
Length: 4 ft, 48 in
Dimmable: Yes
Type: Ballast Compatible (Type A)