Cat 6A SlimLine Boot Patch Cord, 15 ft, Grey

Item #: 2884869

Cat #: 6AS10-15S

UPC: 078477390023

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 15 ft, Grey

Overview

Cat 6A SlimLine Boot Patch Cord, 15 ft, Grey

TO BE CHANGED - ref: rel per pco 08-019 drwg: 0r-69600-00-00-00, rev. cat 6a shielded, slimline patch cord, gray, 15 ft

Also known as: 078477390023, 6AS10-15S

Specifications

Material: Copper
Color: Gray
Length: 15 ft
Material: Copper
Length: 15 ft
Color: Gray