7 Watt LED R20 Flood Dimming 80+ CRI 5000K White Housing (Essential Series)

Item #: 2884914

Cat #: S12406

UPC: 045923124068

Sign In or Register to view pricing and more.
Documents & Guides
7 Watt LED R20 Flood Dimming 80+ CRI 5000K White Housing (Essential Series)

Overview

7 Watt LED R20 Flood Dimming 80+ CRI 5000K White Housing (Essential Series)

The most common, useful lamps on the market are now suitable for use nationwide with their 90 CRI T20 CEC rating. Satco's S12406 A15, 3000K, 8.2-watt clear repB2429:B2443lacement lamp incorporates all the latest LED technologies for superior lumen output, efficiency and long life wherever they're used!

Also known as: 045923124068, S12406

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Wattage: 8.200
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass, Aluminum
Wattage: 8.200
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes