10HP 3450RPM 1PH 60HZ 215JM 3740L OPEN F

Item #: 2885361

Cat #: JML1511T

UPC: 781568114681

to view pricing and more.
Documents & Guides
10HP 3450RPM 1PH 60HZ 215JM 3740L OPEN F

Overview

10HP 3450RPM 1PH 60HZ 215JM 3740L OPEN F
Also known as: 781568114681, JML1511T

Specifications

Horsepower: 10
Phase: 1
Amps: 60
Horsepower: 10
Amps: 60
Phase: 1