4' 14W T8 LED Lamp, 35K

Item #: 2885567

Cat #: 929002051804

UPC: 046677547295

to view pricing and more.
Documents & Guides
MasterConnect LED T8 Tube, 14 Watt, 100-380 Volt, G13 Medium Bi-Pin Base, 2000 Lumens, 3500K, 82 CRI, 48 Inch Length *Philips Part # 547299*

Overview

MasterConnect LED T8 Tube, 14 Watt, 100-380 Volt, G13 Medium Bi-Pin Base, 2000 Lumens, 3500K, 82 CRI, 48 Inch Length *Philips Part # 547299*

Philips MasterConnect LED Lamps, which are Interact Ready, enable an easy upgrade to a connected lighting system through Type A or Type B TLEDs, or via PAR38/30S/30L lamps. The 2.4GHz mesh networking technology allows wireless integration with a variety of sensors and switches, for easy light automation. With MasterConnect LED lamps, your system is fully scalable and upgradable. If you want to enjoy further benefits such as remote control or management dashboard, you can keep the currently installed lamps and simply add a gateway to experience all the advantages of a cloud-based (IoT) system.The result? Greater energy savings, various control possibilities and a more adaptable space! 

Also known as: 046677547295, 929002051804

Specifications

Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 14
Light Technology: LED
Lumens: 2000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)