4PC 1-3/8" TCT Annular Cutter Kit

Item #: 2885684

Cat #: 49-22-8430

UPC: 045242513932

to view pricing and more.
Documents & Guides
4PC 1-3/8" TCT Annular Cutter Kit, Includes: (1) 9/16" TCT Annular Cutter, (1) 11/16" TCT Annular Cutter, (1) 13/16" TCT Annular Cutter (1) 15/16" TCT Annular Cutter, (2) Retractable Pilot Pin & (2) Retractable Pilot Pins

Overview

4PC 1-3/8" TCT Annular Cutter Kit, Includes: (1) 9/16" TCT Annular Cutter, (1) 11/16" TCT Annular Cutter, (1) 13/16" TCT Annular Cutter (1) 15/16" TCT Annular Cutter, (2) Retractable Pilot Pin & (2) Retractable Pilot Pins

Milwaukee tungsten Carbide tipped annular cutters offer an advanced tooth geometry that cuts, cleans, and clears while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in hard metal materials including stainless steel and cast iron. All Milwaukee tungsten Carbide tipped annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.

Also known as: 045242513932, 49-22-8430

Features & Benefits

  • Faster holes: thin-wall construction removes less material
  • Longer life: advanced tooth geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter
  • Convenient case for jobsite storage
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in hard metal applications
  • Use with pins: 49-59-0013 & 49-59-0015
  • Cannot be resharpened
  • Made in China

Specifications

Type: Annular Cutters
Type: Annular Cutters