Flood Light, Landscape, LED, MR16, 7W, 12V, Black

Item #: 288571

Cat #: BL5016-AS7LED7-W

UPC:

to view pricing and more.
Documents & Guides
Flood Light, Landscape, LED, MR16, 7 Watt, 12 Volt, Black, Width: 2-13/16 in, Knuckle Mount

Overview

Flood Light, Landscape, LED, MR16, 7 Watt, 12 Volt, Black, Width: 2-13/16 in, Knuckle Mount
Also known as: BL5016-AS7LED7-W

Specifications

Volts AC: 12
Wattage: 7
Diameter: 2 13/16 in
Color: Black
Type: Flood Light
Mounting: Knuckle
Light Technology: LED
Volts AC: 12
Diameter: 2 13/16 in
Type: Flood Light
Light Technology: LED
Wattage: 7
Color: Black
Mounting: Knuckle