This product may not be available in all locations.

CANopen standard cable - IP20 - UL - IEC 60332-2 - 50 m
Item #: 288584
Cat #: TSXCANCB50
UPC: 595862011924
to view pricing and more.
Documents & Guides
CANopen standard cable - IP20 - UL - IEC 60332-2 - 50 m
Overview
CANopen standard cable - IP20 - UL - IEC 60332-2 - 50 m
This cable is part of the Altivar 71 range, an offer of drives for heavy duty industry. This CANopen standard cable is an accessory for stepper drives and motors. The length of this cable is 50m. It is an IP20 rated product. It weighs 3.58kg. This product is certified by CE, CSA and UL. It meets IEC 60332-2 and IEC 60332-3 standards. This standard cable is suitable for use with CANopen bus. Unique range up to 630kW, exceptional performance and advanced functions. The Altivar 71 provides ingenious solutions for all specific requirements. Lexium SD3 stepper drives and motors provide high accuracy and high torque at low rotation speeds for heavy duty industrial applications.
Also known as: 595862011924, TSXCANCB50
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |