Electrical Interlock Kit, 100A, 240/600VAc, 250/600VDC

Item #: 288598
Cat #: EIK2
UPC: 78590175131
Sign In or Register to view pricing and more.
Electrical Interlock Kit, 100A, 240/600VAC, 250/600VDC, for Heavy Duty Safety Switch, 2 Normally Open, 2 Normally Closed Contacts

Overview

Electrical Interlock Kit, 100A, 240/600VAC, 250/600VDC, for Heavy Duty Safety Switch, 2 Normally Open, 2 Normally Closed Contacts
Also known as: 78590175131, EIK2

Specifications

Volts DC Range: 250, 600
Mounting: Device
Amps: 100
Type: Interlock Kit
Poles: 4
Volts AC: 240, 600
Standards: California Proposition 65
Volts DC Range: 250, 600
Amps: 100
Poles: 4
Standards: California Proposition 65
Mounting: Device
Type: Interlock Kit
Volts AC: 240, 600

Customer Reviews

No reviews for this product
(0)