MOLDED CASE CIRCUIT BREAKER 600V 225A

Item #: 2886099

Cat #: LA26225AC

UPC: 785901901587

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 225A

Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 2 pole I-line mount breaker, 225A and 600VAC The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC. The AC suffix indicates that the breaker is designed for I-Line mounting and refers to its AC phasing designation. LA breakers are UL 489, CSA, IEC certified.

Also known as: 785901901587, LA26225AC

Specifications

Standards: California Proposition 65
Standards: California Proposition 65