Cable Tie, Light-Heavy, Nylon, Natural, 24.7" Long, 100/PK

Item #: 28865

Cat #: PLT7LH-C

UPC: 074983387359

to view pricing and more.
Cable Tie, Light-Heavy, Nylon, Natural, 24.7" Long, 100/PK

Overview

Cable Tie, Light-Heavy, Nylon, Natural, 24.7" Long, 100/PK
Also known as: 074983387359, PLT7LH-C

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.700 in
Size: Light-Heavy
Diameter Range: 7 in
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Natural
Weight Capacity: 120 lbs
Length: 24.700 in
Diameter Range: 7 in
Product Thickness: 0.075 in
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Family / Style: Pan-Ty®