This product may not be available in all locations.

SELECTOR SWITCH 600VAC 10A 30MM T-K
Item #: 2886708
Cat #: 9001K12J1FGH14
UPC: 785901442868
to view pricing and more.
Documents & Guides
SELECTOR SWITCH 600VAC 10A 30MM T-K
Overview
SELECTOR SWITCH 600VAC 10A 30MM T-K
This Harmony 9001K, illuminated selector switch, with a green long handle, has 2 positions and operates with a stay-put mechanism. It is supplied with 110-120V and features an incandescent BA 9s bulb. This selector switch is equipped with 1 NC contact. It is easily installed into standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its NEMA 1/2/3/3R/4/6/12/13 ratings. Harmony 9001K is a range of heavy-duty chromium-plated metal pushbuttons, selector switches, pilot lights, and specialty operators.
Also known as: 785901442868, 9001K12J1FGH14
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |