This product may not be available in all locations.
3
more

TRFMR CONTROL 2000VA 208/230/460V-115V
Item #: 2886836
Cat #: 9070T2000D20
UPC: 785901304005
to view pricing and more.
Documents & Guides
TRFMR CONTROL 2000VA 208/230/460V-115V
Overview
TRFMR CONTROL 2000VA 208/230/460V-115V
The Square D™ by Schneider Electric Type T Industrial Control Transformers are designed for the global market and are the best choice when size and cost are of concern. They come with unmatched design innovations for top performance and is manufactured using the most advanced insulating materials. They also have customer installable accessories such as covers, fuse blocks and fuse clips to fit your exact need. This industrial control transformer has a power rating of 2000VA and is 1 phase. It has a 208/230/460V primary voltage and 115V secondary voltage. It also has a temperature rise of 115 degrees Celsius. This transformer complies to UL, CSA, CE standards. This product comes with an 18 month warranty.
Also known as: 785901304005, 9070T2000D20
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |