12 Watt; LED Direct Wire; Low Profile Downlight; 6 Inch Square; Starfish IOT; Tunable White and RGB;

Item #: 2886940

Cat #: S11563

UPC: 045923115639

Sign In or Register to view pricing and more.
12 Watt; LED Direct Wire; Low Profile Downlight; 6 Inch Square; Starfish IOT; Tunable White and RGB; 120 Volt; 90 CRI; White Finish

Overview

12 Watt; LED Direct Wire; Low Profile Downlight; 6 Inch Square; Starfish IOT; Tunable White and RGB; 120 Volt; 90 CRI; White Finish

SATCO|NUVO’s S11563 LED Slimfit Downlight with STARFISH technology is the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered in 6-inch square with a flat lens, this slimfit downlight is ideal for transforming residential and multi-family environments. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.

Also known as: 045923115639, S11563

Specifications

Size: 6 in
Color Temperature: 5000 (Bright White), 2000 (Warm White), Selectable
Wattage: 12
Volts AC: 120
Color: White
Lumens: 750
Dimmable: Yes
Size: 6 in
Wattage: 12
Color: White
Dimmable: Yes
Color Temperature: 5000 (Bright White), 2000 (Warm White), Selectable
Volts AC: 120
Lumens: 750