This product may not be available in all locations.
2
more

Fusible switch, QMB, 100A to 100A, 240VAC, 3 pole, 15hp, 4.5in
Item #: 288707
Cat #: QMB323TD
UPC: 785901496021
to view pricing and more.
Documents & Guides
Fusible switch, QMB, 100A to 100A, 240VAC, 3 pole, 15hp, 4.5in
Overview
Fusible switch, QMB, 100A to 100A, 240VAC, 3 pole, 15hp, 4.5in
Square D® brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL® Listed under File E6294 and File E33139 and marked cULus.
Also known as: 785901496021, QMB323TD
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |