Heavy Duty Cable Tie, 32.3"/175lb, Black

Item #: 2887140

Cat #: T150L0UVX2

UPC: 089306174431

to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 32.3" Long, UL Rated, 175lb Tensile Strength, PA66UV, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 32.3" Long, UL Rated, 175lb Tensile Strength, PA66UV, Black, 25/pkg

Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306174431, T150L0UVX2

Specifications

Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 32.300 in
Weight Capacity: 175 lbs
Material: Nylon
Color: Black
Length: 32.300 in