Relay, Ice Cube, Enclosed, Latching, 10A, 8-Blade, 2PDT, 24VDC

Item #: 288736

Cat #: KUL-11D15D-24

UPC: 785191222508

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Enclosed, Latching, 10 Amp, 8-Blade, 2-Pole Double Throw, 24 Volt DC Coil

Overview

Relay, Ice Cube, Enclosed, Latching, 10 Amp, 8-Blade, 2-Pole Double Throw, 24 Volt DC Coil
Also known as: 785191222508, KUL-11D15D-24

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Base: 8-Blade
Poles: 2
Type: Relay, IceCube
Volts AC: 240