600 MCM XHHW Stranded Aluminum, Brown, Cut to Length

Item #: 2887407

Cat #: XHHW600STRBRN-ENCW-CUT

UPC:

to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Brown, Cut to Length

Overview

Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Brown, Cut to Length

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: XHHW600STRBRN-ENCW-CUT

Specifications

Color: Brown
Gauge: 600 kcmil
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Color: Brown
Length: Cut to Length
Conductors: 1
Jacket: XLPE
Gauge: 600 kcmil
Volts AC: 600
Material: Aluminum
Stranding: Stranded