600 MCM XHHW Stranded Aluminum, Green, Cut to Length

Item #: 2887412

Cat #: XHHW600STRGRN-ENCW-CUT

UPC:

to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Green, Cut to Length

Overview

Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Green, Cut to Length

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW600STRGRN-ENCW-CUT

Specifications

Gauge: 600 kcmil
Color: Green
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 600 kcmil
Length: Cut to Length
Conductors: 1
Stranding: Stranded
Color: Green
Volts AC: 600
Jacket: XLPE