Relays Ac Current Transducer

Item #: 2887562

Cat #: TCSA10

UPC: 079458999327

to view pricing and more.
Documents & Guides
Industrial Relays Ac Current Transducer

Overview

Industrial Relays Ac Current Transducer

The TCSA Series is a loop-powered, linear output current transducer that provides an output that is directly proportional to the RMS AC current passing through the onboard toroid. The TCSA provides a 4 - 20mA output over a power supply range of 10 - 30VDC. Each unit is factory calibrated for monitoring in one of four ranges; 0-5, 0-10, 0-20, or 0-50A. The 0 - 5A range allows the use of external current transformers so loads up to 1200AC amps can be monitored.

Also known as: 079458999327, TCSA10

Specifications

Type: Current Switches
Type: Current Switches