Compact Splice Tray Kit

Item #: 2888056

Cat #: FST4-F012

UPC: 662875030997

to view pricing and more.
Documents & Guides
Compact Splice Tray Kit, Fusion Splice Single Fiber - 12 Fiber (For Q-Series Wall Mount Enclosures Only)

Overview

Compact Splice Tray Kit, Fusion Splice Single Fiber - 12 Fiber (For Q-Series Wall Mount Enclosures Only)

The compact 12-Fiber transparent fusion splice tray is ideal for fusion splicing single fiber in Q-Series Wall-Mount Fiber Enclosures. The see through cover and translucent green splice managers enable easy viewing when visual fault locator (VFL) testing and verification is performed to ensure cable continuity and determine pass or failure of splicing. The clear sliding cover and carefully designed fiber routing enable quick and easy splicing and fiber management. The stackable design of this 7 inch tray, saves space while ensuring maximum density for the application.

Also known as: 662875030997, FST4-F012

Specifications

Width: 7 in
Width: 7 in