X SERIES 15A 125V TAMPER RESISTANT GFCI DUPLEX DECORATOR RECEPTACLE BACK WIRE CLAMPS MATTE LIGHT AL

Item #: 2888063

Cat #: SQR51101LA

UPC: 785901544555

to view pricing and more.
X SERIES 15A 125V TAMPER RESISTANT GFCI DUPLEX DECORATOR RECEPTACLE BACK WIRE CLAMPS MATTE LIGHT ALMOND

Overview

X SERIES 15A 125V TAMPER RESISTANT GFCI DUPLEX DECORATOR RECEPTACLE BACK WIRE CLAMPS MATTE LIGHT ALMOND

The Square D X Series 15A 125V Tamper Resistant GFCI Duplex Decorator Receptacle with Back Wire Clamps provides enhanced safety for kitchen and bathrooms. This outlet socket has a 15A current rating. The rated operational voltage of this device is 120 VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. With discrete, tamper-resistant black shutters and auto-monitoring testing, it's ready to protect your devices. This receptacle is tamper resistant with discrete black shutters. This socket outlet has a light almond color frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 15A. By satisfying the ICES-003, UL 498, UL 943 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. The dimensions are (W) 42mm (1.65in) x (H) 103mm (4.06in) x (D) 41mm (1.61in). Its made of impact resistant thermoplastic material and its easy to clean. This device is compliant with ICES-003, UL 498, UL 943 standard and cULus certification.

Also known as: 785901544555, SQR51101LA

Specifications

No Specifications Available