Heavy Duty Strut Cart, Standard Casters

Item #: 2888091

Cat #: HDSC01S

UPC: 650270088705

to view pricing and more.
Documents & Guides
Heavy Duty Strut Cart, Standard Casters, 48 Inch Height x 34-1/2 Inch Width x 35 Inch Length, 130 lbs

Overview

Heavy Duty Strut Cart, Standard Casters, 48 Inch Height x 34-1/2 Inch Width x 35 Inch Length, 130 lbs
Also known as: 650270088705, HDSC01S

Specifications

Height: 48 in
Length: 35 in
Weight: 130 lb
Height: 48 in
Weight: 130 lb
Length: 35 in