HARMONY SOLID STATE RELAY 35 A DIN RAIL MOUNT ZERO VOLTAGE SWITCHING INPUT 90 280 V AC/DC OUTPUT 48

Item #: 2888174

Cat #: SSD1A335M7C1

UPC: 606489807958

to view pricing and more.
HARMONY SOLID STATE RELAY 35 A DIN RAIL MOUNT ZERO VOLTAGE SWITCHING INPUT 90 280 V AC/DC OUTPUT 48 600 V AC

Overview

HARMONY SOLID STATE RELAY 35 A DIN RAIL MOUNT ZERO VOLTAGE SWITCHING INPUT 90 280 V AC/DC OUTPUT 48 600 V AC

This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 35A power rated relay with relay type configuration and zero voltage switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 90Vdc/Vac to 280Vdc/Vac input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.298Kg and its dimensions are, 22.5mm wide, 116.6mm deep, 93.2mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

Also known as: 606489807958, SSD1A335M7C1

Specifications

No Specifications Available