2A, 480Y/277V, 10 kAIC, B-Curve, UL 1077

Item #: 2888184

Cat #: ST201M-B2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Miniature Circuit Breaker, 1-Pole, 2 Amps, 480Y/277V AC. B-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Overview

Miniature Circuit Breaker, 1-Pole, 2 Amps, 480Y/277V AC. B-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

The ST200M miniature circuit breaker provides supplementary protection acc. to UL 1077 up to 480 Y/277 V AC and 125 V DC. With a broad range of options and approvals acc. to the international standards UL, CSA and IEC, the ST 200 M is ideal for multiple applications and markets. It is also fully compatible with System pro M compact® accessories.

Also known as: ST201M-B2

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA