Cable, Power and BK, M-Circ. Plastic, D-Flying Lead, 16AWG, Std. 9m

Item #: 28882

Cat #: 2090-CPBM6DF-16AA09

UPC: 820919868795

to view pricing and more.
Documents & Guides
Cable, Power and BK, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 9 meter

Overview

Cable, Power and BK, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 9 meter
Also known as: 820919868795, 2090-CPBM6DF-16AA09

Specifications

Length: 9 m
Type: Cable, Power
Gauge: 16 AWG
Length: 9 m
Gauge: 16 AWG
Type: Cable, Power