NK Copper Patch Cord, Category 6, Violet

Item #: 2888251

Cat #: NK6PC10VLY

UPC: 074983176267

Sign In or Register to view pricing and more.
Netkey copper patch cord, category 6, 10 ft., violet UTP cable.

Overview

Netkey copper patch cord, category 6, 10 ft., violet UTP cable.
Also known as: 074983176267, NK6PC10VLY

Specifications

Material: Copper
Length: 10 ft
Color: Violet
Material: Copper
Color: Violet
Length: 10 ft