NETSHELTER SX NETWORKING ENCLOSURE GEN2 42U 1991H X 750W X 1070DMM WITH VERTICAL CABLE MGRS BLACK

Item #: 2888521

Cat #: AR3140B2

UPC: 731304753209

to view pricing and more.
NETSHELTER SX NETWORKING ENCLOSURE GEN2 42U 1991H X 750W X 1070DMM WITH VERTICAL CABLE MGRS BLACK

Overview

NETSHELTER SX NETWORKING ENCLOSURE GEN2 42U 1991H X 750W X 1070DMM WITH VERTICAL CABLE MGRS BLACK

Introducing the redesigned APC NetShelter SX rack enclosure - trusted, versatile, and built for demanding IT environments. With larger load capacities and more space for equipment, it enables higher-density computing. Choose from standard, wide, extra wide, and large-depth options. The modern look is perfect for colocation and customer-facing businesses. Built-in cable managers speed networking installations and simplify workflows with easy access to cabling and equipment. The 270° (180° bayed) opening doors keep aisles clear, while 80% door perforation improves airflow for high-powered servers. Built with all-steel construction, it lasts for years and can be used for various applications. It ships in sturdy, recyclable packaging.

Also known as: 731304753209, AR3140B2

Specifications

No Specifications Available