CMLED 400W D5 BU 1-1/2STAN

Item #: 2888962

Cat #: CMLEDS405D5BU

UPC: 781381414951

to view pricing and more.
CMLED 400W D5 BU 1-1/2STAN

Overview

CMLED 400W D5 BU 1-1/2STAN

The Code Master, LED explosionproof luminaire is certified for Class I, Division 1 locations and offers a full range of lumen outputs and mounting options. Easy to install in new and retrofit applications, it fits in the same mounting hoods as our Code•Master luminaires with no rewiring. Easy to maintain, it offers field replaceable components and 60,000+ hours of operation with minimal maintenance. It is available in a full range of models equivalent to HID lamps from 100 to 750 Watts. The low profile design and optional diffused glass globe ensure adequate clearance and minimal glare in low ceiling applications, while the highest lumen output models provide ample lighting at mounting heights of 30 feet or higher.

Also known as: 781381414951, CMLEDS405D5BU

Specifications

Lumens: 13600
Mounting: Stanchion
Light Technology: LED
Wattage: 103
Volts AC Range: 120 - 277
Lumens: 13600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Stanchion
Wattage: 103