X SERIES 20A 125V TAMPER RESISTANT HEAVY DUTY DUPLEX DECORATOR RECEPTACLE BACK WIRE CLAMPS MATTE WH

Item #: 2889262

Cat #: SQR44200WH

UPC: 785901543442

to view pricing and more.
X SERIES 20A 125V TAMPER RESISTANT HEAVY DUTY DUPLEX DECORATOR RECEPTACLE BACK WIRE CLAMPS MATTE WHITE 10 PACK

Overview

X SERIES 20A 125V TAMPER RESISTANT HEAVY DUTY DUPLEX DECORATOR RECEPTACLE BACK WIRE CLAMPS MATTE WHITE 10 PACK

The Square D X Series 20A 125V Tamper Resistant Duplex Decorator Receptacle with side wire clamps provides a fast, safe way to update the look of your home's interior with new, modern receptacles. This outlet socket has a 20A current rating. The rated operational voltage of this device is 120VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy fast wiring with no-wrapping screw installation and a self-grounding clip. Elevate safety with discrete, tamper resistant shutters that help keep inappropriate objects out of the socket. This receptacle is tamper resistant with discrete black shutters. This socket outlet has a white frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 20A. By satisfying the NEMA 5-20R, UL 498 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. The dimensions are (W) 39mm (1.54in) x (H) 103mm (4.06in) x (D) 31mm (1.22in). This device is white with a matte surface finish. This product comes with 10 pieces per pack. This device is compliant with NEMA 5-20R, UL 498 standard and cULus certification.

Also known as: 785901543442, SQR44200WH

Specifications

No Specifications Available