This product may not be available in all locations.
4
more

METERING EZM BRANCH RING STYLE 225A BUS
Item #: 2889412
Cat #: EZM112225X
UPC: 785901546580
to view pricing and more.
Documents & Guides
METERING EZM BRANCH RING STYLE 225A BUS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
METERING EZM BRANCH RING STYLE 225A BUS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. Residential and commercial branches are available in ring or ringless type. This branch unit is ringed and rated 225A. It has 2 four jaw sockets for use. The system voltage is 120/240 VAC and has no bypass. It includes a 1200 A aluminium/copper busbar. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Also known as: 785901546580, EZM112225X
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |