Distribution Block, 255A, 600V AC/DC, 3P, Copper, 3 In/3 Out

Item #: 289

Cat #: 1492-PD3C112

UPC: 662072314135

to view pricing and more.
Documents & Guides
Distribution Block, 255 Amp, 600 Volt AC/DC, 3 Pole, Copper, 3 Line Side Opening, 6 - 250 MCM, 3 Load Side Openings, 6 - 250 MCM

Overview

Distribution Block, 255 Amp, 600 Volt AC/DC, 3 Pole, Copper, 3 Line Side Opening, 6 - 250 MCM, 3 Load Side Openings, 6 - 250 MCM
Also known as: 662072314135, 1492-PD3C112

Specifications

Volts DC: 600
Material: Copper
Color: Black
Amps: 255
Volts AC: 600
Allowable Gauge Range: 6 - 250
Family / Style: 1492 Series
Volts DC: 600
Color: Black
Volts AC: 600
Family / Style: 1492 Series
Material: Copper
Amps: 255
Allowable Gauge Range: 6 - 250