Cable, Power and BK, M-Circ. Plastic, D-Flying Lead, 16AWG, Std. 12m

Item #: 28902

Cat #: 2090-CPBM6DF-16AA12

UPC: 820919868801

to view pricing and more.
Documents & Guides
Cable, Power and BK, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 12 meter

Overview

Cable, Power and BK, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 12 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPBM6DF-16AA12 from Rockwell Automation® is a TL-Series™ 12 M power and brake cable.

Allen-Bradley, Kinetix, and TL-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919868801, 2090-CPBM6DF-16AA12

Specifications

Length: 12 m
Type: Cable, Power
Gauge: 16 AWG
Length: 12 m
Gauge: 16 AWG
Type: Cable, Power