Transformer, 75VA, 208/277/380 Primary - 95/115 Secondary, 1PH

Item #: 289025
Cat #: TB81302
UPC: 047503087831
Sign In or Register to view pricing and more.
Documents & Guides
75 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer

Overview

75 VA, 1-Phase, 208/277/380 Volt Primary - 95/115 Volt Secondary, TB Series Industrial Control Transformer
Also known as: 047503087831, TB81302

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Volts AC Primary: 277, 380
Volts AC Secondary: 95/115
Type: Industrial Control, Transformer
Volt Amps: 75
Volts AC Secondary: 95/115
Phase: 1
Volts AC Primary: 277, 380

Customer Reviews

No reviews for this product
(0)