
4" Octagon Fixture Ring, 5/8" Raised, Steel/Galvanized
Item #: 2890479
Cat #: 54058X
UPC: 835243029057
to view pricing and more.
4 and 4-11/16 Inch Octagon Fixture Ring, Universal 4 Inch Square to 4 Inch Octagon Cover, 5/8 Inch Raised, 7.500 Cubic Inches, Steel With Galvanized Finish
Overview
4 and 4-11/16 Inch Octagon Fixture Ring, Universal 4 Inch Square to 4 Inch Octagon Cover, 5/8 Inch Raised, 7.500 Cubic Inches, Steel With Galvanized Finish
Orbit’s Patented Universal Square-to-Octagon Fixture Rings transition any 4" or 4-11/16" square box into a 4" octagon (3-1/2" O.C.) opening. 540X Series features four (4) dual-direction mounting tabs, so 4O compatible fixtures can be installed in any orientation. These rings help increase flexibility on the job site, while reducing the installer’s material handling costs
Also known as: 835243029057, 54058X
Specifications
| Size: | 4 in, 4 11/16 in |
| Depth: | 5/8 in |
| Material: | Steel |
| Finish: | Galvanized |
| Size: | 4 in, 4 11/16 in |
| Material: | Steel |
| Depth: | 5/8 in |
| Finish: | Galvanized |