Fusetron Time Delay Midget Fuse, 4 A, 250 VAC, 200/10000 A, Class C

Item #: 28906
Cat #: FNM-4
UPC: 051712520409
Sign In or Register to view pricing and more.
Documents & Guides
Fusetron Time Delay Midget Fuse, 4 A, 250 VAC, 200/10000 A, Class CC/Supplemental, Cylindrical Body

Overview

Fusetron Time Delay Midget Fuse, 4 A, 250 VAC, 200/10000 A, Class CC/Supplemental, Cylindrical Body
Bussmann Fusetronâ„¢ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.
Also known as: 051712520409, FNM-4

Specifications

Diameter: 13/32 in
Color: Green
Amps: 4
Length: 1 1/2 in
Opening: Time-Delay, Slow-Blow
Volts AC: 125/250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Amps: 4
Opening: Time-Delay, Slow-Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Color: Green
Length: 1 1/2 in
Volts AC: 125/250
Class: Midget

Customer Reviews

No reviews for this product
(0)