UNIVERSAL PLUG-IN RELAY - ZELIO RUM - 3 C/O - 125 V DC - 10 A - WITH LED

Item #: 2890974

Cat #: RUMC32GD

UPC: 606480626985

to view pricing and more.

Overview

UNIVERSAL PLUG-IN RELAY - ZELIO RUM - 3 C/O - 125 V DC - 10 A - WITH LED

"This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 125V DC and has 3 changeover contacts triple pole double throw with a rating of 10A." "It provides a complete system solution for the most demanding applications." "It also offers one-step lockable test button and “Power On” LED for readiness." "It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." "Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs)." "Status display with LED, clearly signal both in the day and night."

Also known as: 606480626985, RUMC32GD

Specifications

No Specifications Available