MINIATURE CIRCUIT BREAKER 120/240V 25A

Item #: 289111

Cat #: QO125VH

UPC: 785901371793

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 25A,1-Phase,120/240 Vac,1P,22kA,25A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified,not rated

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 25A,1-Phase,120/240 Vac,1P,22kA,25A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified,not rated

Mini CB, QO, 25 A, 1P, 120/240 V, 22 kA, Plug in

Also known as: 785901371793, QO125VH

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 25
Interrupt Rating AC: 22 kA