LED PL-S Lamp

Item #: 2891236

Cat #: 929004583004

UPC: 046677606572

to view pricing and more.
Documents & Guides
LED PL-S Lamp: Type B (Ballast Bypass); 120-277V, 6W, Lumens: 620-650, (13W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Base: GX23, Non-Dimmable, Rated Life: 50,000 Hrs. Philips CC# 606574, 12NC: 929004583004, Product name: 6PL-S/COR/13H-5CCT/MF5/P/2P 20/1.

Overview

LED PL-S Lamp: Type B (Ballast Bypass); 120-277V, 6W, Lumens: 620-650, (13W Equivalent), Selectable Color Temperature: 2700/3000/3500/4000/5000K, CRI: 82, Base: GX23, Non-Dimmable, Rated Life: 50,000 Hrs. Philips CC# 606574, 12NC: 929004583004, Product name: 6PL-S/COR/13H-5CCT/MF5/P/2P 20/1.

Philips LED PL-S lamps make the transition to LED from CFL lamps as simple as replacing a lamp. The InstantFit (UL Type A) 2-pin PL-S LED lamps are available in a wide array of color temperatures. They quickly and effectively replace 13W 2-pin compact fluorescent PL-S lamps.

Also known as: 046677606572, 929004583004

Specifications

Lumens: 620, 650
Shape: PL-S (Single Tube)
Color Rendering Index (CRI): 82
Material: Plastic
Length: 6 5/16 in
Wattage: 6
Dimmable: No
Base: 2-Pin (G23)
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 620, 650
Color Rendering Index (CRI): 82
Length: 6 5/16 in
Dimmable: No
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Shape: PL-S (Single Tube)
Material: Plastic
Wattage: 6
Base: 2-Pin (G23)
Type: Ballast Bypass (Type B)