MOTOR CIRCUIT PROTECTOR POWERPACT H MICROLOGIC 2.2M UNIT MOUNT 150A 3 POLE 25 KA 600 VAC 80% RATED

Item #: 2891319

Cat #: HJL36150M38X

UPC: 785901942108

to view pricing and more.

Overview

MOTOR CIRCUIT PROTECTOR POWERPACT H MICROLOGIC 2.2M UNIT MOUNT 150A 3 POLE 25 KA 600 VAC 80% RATED

PowerPacT H-Frame motor circuit protectors (MCP) are instantaneous-trip circuit breakers designed to offer short circuit protection for motors. Additionally, Micrologic 2.2M trip units provide thermal protection for overload and phase unbalance. The unique design of the PowerPacT MCPs accommodates transient motor inrush current without nuisance tripping. This PowerPacT H, 150A, 3 pole, motor protector has a breaking capacity of 25kA at 600VAC. This unit has lugs on both the line and load side. These motor protectors accept the same accessories and terminals as PowerPacT H circuit breakers. This breaker has a continuous current rating of 80%. PowerPacT H motor circuit protectors comply to UL, CSA, and IEC standards and are CE marked.

Also known as: 785901942108, HJL36150M38X

Specifications

No Specifications Available