6" NEMA Mounting Rail Kit

Item #: 28916

Cat #: NMK6V

UPC: 034481030379

to view pricing and more.
Documents & Guides
6 inch NEMA Enclosure Mounting Rail. Includes 2 rails and 4 SS screws.

Overview

6 inch NEMA Enclosure Mounting Rail. Includes 2 rails and 4 SS screws.

NEMA Enclosure Monting Rail - Length 6 Inches

Also known as: 034481030379, NMK6V

Specifications

Size: 6 in
Size: 6 in